Learn More
Brady™ All Weather Permanent Adhesive Vinyl Labels with ANSI Header for M6/M7 Printers
Shop All Brady Corporation ProductsDescription
- Abrasion, chemical and oil-resistant
- B-595 pre-sized labels can be applied at cold temperatures
- High-gloss vinyl material has a permanent acrylic adhesive and is thermal transfer printable
- For use with the M610 Label Printer and BradyPrinter M611 Mobile Label Printer
- B-595 material has an 8 to 10 year average outdoor durability in temperatures from -40 to 180°F (-40 to 82°C); can be applied as low as 0°F (-18°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, RoHS Compliant |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Black, Yellow, White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.