Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ All Weather Permanent Adhesive White Vinyl Label Tape for M6/M7 Printers

Catalog No. 17011448 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.25 in.
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
17-011-448 50 ft. x 0.25 in. M710, BMP71
17-004-728 50 ft. x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-011-463 50 ft. x 1 in. M710, BMP71
17-004-694 50 ft. x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
17-004-614 50 ft. x 2 in. M710, BMP71
17-004-709 50 ft. x 2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-011-448 Supplier Brady™ Supplier No. M7C250595WT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
  • Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
  • Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-595 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979, ASTM D 523
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Equipment Labeling, Electrical Labeling, Floor Marking, Laboratory Labeling, Lean and 5S Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 50 ft. x 0.25 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.