Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Allegro Axial Blower, 0.33 hp, 115V, 8-inch Inlet, 1 ea

Catalog No. 5000803233
Encompass

This electric (AC) axial blower is designed for various ventilation applications, providing efficient airflow and durable construction for demanding environments.

  • Airflow of 831 cu ft
  • Polyethylene casing material
  • Features a 0.33 hp motor
  • Operates on 115V
  • Equipped with an 8 in inlet diameter
  • Single speed operation
  • Polypropylene blade material

Catalog No. 50-008-03233 Supplier MSC Supplier No. 77181501
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric (AC) axial blower is designed for various ventilation applications, providing efficient airflow and durable construction for demanding environments.

  • Airflow of 831 cu ft
  • Polyethylene casing material
  • Features a 0.33 hp motor
  • Operates on 115V
  • Equipped with an 8 in inlet diameter
  • Single speed operation
  • Polypropylene blade material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.