Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Gel Knee Pads

Catalog No. 19831820
Encompass_Preferred
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-831-820 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-831-820 Supplier Allegro™ Supplier No. 6986GEL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Black
Dimensions (L x W) 8 x 52 in. (20.3 x 30.48 cm)
Closure Type Velcro™ hook and loop
Product Type Gel Knee Pad
Design PVC cap
Length (Metric) 20.3 cm
Length (English) 8 in.
For Use With (Application) Provides maximum comfort
Material Neoprene, Foam, Silica gel
No. of Straps 1
Strap Material Neoprene
Width (English) 52 in.
Width (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.