Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Leather Knee Pads for Welding

Catalog No. 19821878
Encompass_Preferred
Change view
Click to view available options
Closure Type:
Hook and loop
Quick release buckle
Color:
Brown
Tan or White
Dimensions (L x W):
10 x 12.5 in. (25.4 x 12.7 cm)
11 x 10 in. (27.9 x 50.8 cm)
Material:
Leather, Nylon
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Color Dimensions (L x W) Material
19-821-878 Hook and loop Brown 10 x 12.5 in. (25.4 x 12.7 cm) Leather, Nylon
19-805-894 Quick release buckle Tan or White 11 x 10 in. (27.9 x 50.8 cm) Leather, Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-821-878 Supplier Allegro™ Supplier No. 6991
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Brown
Dimensions (L x W) 10 x 12.5 in. (25.4 x 12.7 cm)
Closure Type Hook and loop
Product Type Knee Pad
Length (Metric) 25.4 cm
Length (English) 10 in.
For Use With (Application) Welders or any construction application such as concrete work
Liner Material EVA Foam
Material Leather, Nylon
No. of Straps 2
Strap Material Elastic
Width (English) 12.5 in.
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.