Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Umbrellas

Catalog No. 19821880
Encompass_Preferred
Change view
Click to view available options
Product Type:
Deluxe Umbrella
Economy Umbrella
Height (English):
84 in.
92 in.
Height (Metric):
213 cm
233 cm
Includes:
Two-part Metal pole
Two-part Wood pole
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Height (English) Height (Metric) Includes
19-821-880 Deluxe Umbrella 92 in. 233 cm Two-part Metal pole
19-805-897 Economy Umbrella 84 in. 213 cm Two-part Wood pole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-821-880 Supplier Allegro™ Supplier No. 9403
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Deluxe Umbrella
Color Yellow
Material Vinyl, Steel
Height (English) 92 in.
Height (Metric) 233 cm
Includes Two-part Metal pole
Length (English) 48 in.
Length (Metric) 121.9 cm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.