Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Respirator and Equipment Storage Bags

Catalog No. p-59473
Change view
Click to view available options
Depth (English):
4 in.
7 in.
Height (English):
9 in.
11 in.
Width (English):
7 in.
9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English) Width (English)
19-088-517 4 in. 9 in. 7 in.
19-065609 7 in. 11 in. 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-088-517 Supplier Allegro™ Supplier No. 2010
Only null left
Add to Cart
Add to Cart

Bags protect personal safety equipment from dust and moisture.

  • Lightweight carry bags are made of nylon-reinforced vinyl fabric with Velcro™ closures
  • Mount to a belt and wear around the waist, convenient for carrying respirators, gloves, goggles, or small tools

Specifications

Product Type Half Mask Respirator Bag
Closure Type Velcro™
Color Yellow
Material Nylon-reinforced Vinyl Fabric
Model 2010
For Use With (Equipment) Half-mask Respirator
Width (English) 7 in.
Width (Metric) 17.8 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Depth (English) 4 in.
Depth (Metric) 10.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.