Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Rubber Knee Pads

Catalog No. 19078654
Encompass_Preferred
Change view
Click to view available options
Product Type:
Contour Knee Pad
Standard Knee Pad
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-078654 Standard Knee Pad
19-046-183 Contour Knee Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-078654 Supplier Allegro™ Supplier No. 7101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

a non-skid rubber pad insert on the flat kneeling surface for comfort and stability

Designed for superior comfort and support

Designed for superior comfort and support
Standard Knee Pad
•    One-piece molded construction offers greater comfort
•    Adjustable Velcro™ straps ensure secure fit
•    Surface grid provides skid resistance in wet areas and protection on hard surfaces
Contour Knee Pad
•    Soft 1/2 in. foam rubber pad contours to the shape of the knee
•    Allows easy side-to-side movement on hard surfaces
•    Suitable for use in wet environments
•    Countour allows 1 1/2 in. Velcro straps to be worn more loosely for greater comfort

Specifications

Color Blue
Dimensions (L x W) 6.5 x 4 in. (16.5 x 171.4 mm)
Closure Type Hook and loop
Product Type Standard Knee Pad
Design One-piece
Length (Metric) 16.5 cm
Length (English) 6.5 in.
For Use With (Application) Provides skid resistance even in wet areas and superior protection on hard surfaces such as home and garden use
Includes Non-skid Rubber pad insert
Material Natural Rubber
No. of Straps 1
Strap Material Nylon reinforced Elastic
Width (English) 4 in.
Width (Metric) 171.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.