Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alligator Clips
SCI_ED

Catalog No. S44353
Change view
Click to view available options
Alligator Clips 10/pk
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S44353 Alligator Clips 10/pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S44353 Supplier Newark Electronics Supplier No. 21360

Sturdy, convenient and time saving.

2 in. (5.1cm) long.

Specifications

Product Type Heavy-duty Alligator Clip
Length (English) 2 in.
Length (Metric) 5.1 cm
For Use With (Application) Test equipment, power jumpers
Weight (English) Shipping 0.08 lb.
Weight (Metric) 0.036 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.