Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Allis Tissue Forceps

Catalog No. 21124819 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
7 in.
Teeth Count:
3 x 4
4 x 5
5 x 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Teeth Count
21-124-819 6 in. 4 x 5
21-124-820 6 in. 3 x 4
21-124-824 6 in. 5 x 6
21-124-825 7 in. 5 x 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-819 Supplier Surgical Design™ Supplier No. FG197
Only null left
Add to Cart
Add to Cart

Allis tissue forceps are designed for secure grasping of fascia, skin, and soft tissue for dependable tissue handling.

  • Lengths Available: 6 in. and 7 in.
  • Teeth Options: 3 x 4, 4 x 5, or 5 x 6
  • Narrow, inward-curving jaws engineered for firm tissue grip
  • Ratcheted handle for consistent, controlled clamping force
  • Designed for holding fascia, skin edges, mucosal tissue, and fibrous structures
  • Excellent for removing or stabilizing tissue during dissection
  • Durable surgical stainless steel construction
  • Corrosion-resistant, fully autoclavable and reusable
  • Applications: General surgery, dermatology, veterinary procedures, and autopsy/postmortem dissections requiring secure tissue traction

Specifications

Length (English) 6 in.
Material Stainless Steel
Length (Metric) 15.25 cm
Product Type Allis Tissue Forceps
Teeth Count 4 x 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.