Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Allis Tissue Forceps
SDP

Catalog No. 10001296 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
4 x 5 teeth
5 x 6 teeth
Delicate; 4 x 5 teeth
Delicatel; 4 x 5 teeth
Length (English):
5 in.
5.5 in.
6 in.
Width (Metric):
2.5 mm jaw
4 mm jaw
4.5 mm jaw
5 mm jaw
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Length (English) Width (Metric)
10-001-296 Delicate; 4 x 5 teeth 5 in. 2.5 mm jaw
10-001-295 Delicatel; 4 x 5 teeth 5.5 in. 4 mm jaw
10-001-297 4 x 5 teeth 6 in. 4.5 mm jaw
10-001-298 5 x 6 teeth 6 in. 5 mm jaw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-001-296 Supplier Stoelting™ Supplier No. 5210917
Add to Cart
Add to Cart

Tissue forceps with the opposing blade surfaces covered with long, needle-like teeth.

Specifications

For Use With (Application) Neuroscience
Length (English) 5 in.
Width (Metric) 2.5 mm jaw
Model Delicate; 4 x 5 teeth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.