Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Alloy 8 Metric Precision Weight Sets, Class 4 with Traceable Certificate

Catalog No. p-3999645 Shop All Troemner Products
Change view
Click to view available options
Weight (Metric):
1 mg to 100 g
1 mg to 200 g
1 to 100 g
1 to 50 g
10 mg to 100 g
10 mg to 50 g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
02-216-003 1 mg to 200 g
02-215-51BT 1 to 100 g
02-215-50BT 10 mg to 100 g
02-215-50AT 10 mg to 50 g
02-215-51CT 1 mg to 100 g
02-215-51AT 1 to 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-216-003 Supplier Troemner™ Supplier No. 30391056
Only null left
Add to Cart
Add to Cart

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extreme stable environments
  • 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • Weight sets 1mg-500g are provided in a high quality polycarbonate set case
  • Weight sets where the largest weight is 1kg and above are supplied in a felt lined oak case with each polycarbonate case placed in its own individual compartment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Medium Metric Analytical Weight Set
Certifications/Compliance Traceable certificate, ISO9001
Classification ASTM Class 4
Material Stainless Steel
Weight (Metric) 1 mg to 200 g
Mass 200 g, 100 g, 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg, 5 mg, (2)2 mg, 1 mg
Includes Stainless Steel cylindrical weight: 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Stainless Steel sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, 5mg, Aluminum sheet weight: 2 x 2mg, 1mg, Polycarbonate case
Quantity 22/Set
Packaging Quantity Multiple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.