Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ALLWIK™ Universal Absorbent Socks

Catalog No. 17111013 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-013 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-013 Supplier Brady™ Supplier No. AW124
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use ALLWIK™ all-purpose absorbents to clean up oils, coolants, solvents and water-based fluids throughout your facility.

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Gray color masks spills and stains, helping you resist the urge to pick up the absorbent before it is fully saturated
  • Made of all-purpose polypropylene suitable for most industrial applications

Specifications

Certifications/Compliance EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Color Gray
Description Absorbent Sock
Capacity (English) 12 gal.
Capacity (Metric) 45.5 L
Material Polypropylene
Type Absorbent Sock
Packaging Quantity 4/Cs.
Length (English) 12 ft.
Length (Metric) 3.66 m
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.