Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Alm Retractors

Catalog No. 21124591 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-591 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-591 Supplier Surgical Design™ Supplier No. 29203
Add to Cart
Add to Cart

Alm retractor, 4 in., is a compact self-retaining design with blunt prongs for gentle tissue separation and controlled exposure in delicate, confined areas.

  • Manufactured from premium surgical-grade stainless steel for durability, precision, and corrosion resistance
  • Self-retaining spring mechanism provides steady tissue retraction without manual holding
  • Blunt prongs ensure atraumatic contact, minimizing tissue injury during delicate applications
  • 4-in. overall length designed for use in small or confined areas
  • Lightweight, compact design offers excellent control and maneuverability
  • Smooth ratchet adjustment allows variable tension for optimal exposure
  • Highly polished finish resists corrosion and allows for easy cleaning and sterilization
  • Autoclavable and reusable, built for long-lasting use
  • Designed for stability, precision, and comfort
  • Commonly used for delicate tissue retraction in small incisions or superficial fields

Specifications

Product Type Alm Retractor
Grade Surgical
Length (English) 4 in.
Length (Metric) 10.15 cm
Length (Metric) Blade Blunt
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.