Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardy Diagnostics™ AloeSafe™ Antiseptic Hand Sanitizer
SDP

Catalog No. 23001729 Shop All Hardy Diagnostics Products
Change view
Click to view available options
Volume (English):
16 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
23-001-729 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-001-729 Supplier Hardy Diagnostics™ Supplier No. AS16HD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AloeSafe™ hand sanitizer leaves hands soft and silky, never sticky.

  • Formulated with Aloe and Vitamin E to keep from drying
  • Lavender Scent
  • 62% Ethanol
  • No Glycerin
  • No Parabens
  • Helps eliminate 99.9% of Bacteria
  • CDC recommends hand sanitizers to have a alcohol content of at least 60% to combat COVID-19 Coronavirus.

Specifications

Product Type Hand Sanitizer
Composition 62% ethanol
Packaging Pump bottle
Volume (English) 16 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.