Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medline™ Aloetouch™ Nitrile Gloves
Shop All Medline Industries Products
Click to view available options
Size:
X-Small
Small
X-Large
Description
- Aloe coating helps soothe and moisturize hands
- Green
- Full texture for better grip
- Tested for use with chemotherapy drugs
- Latex-free
Specifications
Specifications
Certifications/Compliance | ASTM D 6319 |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
Color | Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5.9 mil |
Finger Thickness (Metric) | 0.14 mm |
Latex Free | Yes |
Material | Nitrile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction