Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec ALOKSAK™ Bags
SDP

Catalog No. 22446158 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12.5 in.
4.4 x 7.25 in.
8.75 x 6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-158 4.4 x 7.25 in.
22-446-132 8.75 x 6 in.
22-446-118 12 x 12.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-446-158 Supplier Mopec Supplier No. FS135
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Resealable airtight storage bags designed to protect sensitive items and evidence from environmental exposure during storage and transport.

  • Offers reliable defense against air, moisture, water, dust, and contaminants.
  • Provides a secure solution containment in demanding conditions.
  • Protects against microscopic particles
  • Recyclable and reusable
  • Dart impact greater than 850 grams
  • Tensile strength rated to 6250 PSI
  • Waterproof up to 200 feet
  • Cold-crack tolerance to -50°F
  • Hermetic Air-tight seal
  • 0.6 mm New-generation film

Specifications

Dimensions (L x W) 4.4 x 7.25 in.
Product Type Evidence Bag
Color Transparent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.