Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ AlphaLite™ Polyester Wipers
SDP

Catalog No. 191305609 Shop All Texwipe Products
Change view
Click to view available options
Packaging Quantity:
150 Wipes/Pk.
150 Wipes/Pk. Bulk Packed
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-130-5609 150 Wipes/Pk. Bulk Packed
18-321C 150 Wipes/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-130-5609 Supplier Texwipe™ Supplier No. TX1008B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ISO Class 5 to 6 applications

  • Lightweight knitted wiper in 100% continuous-filament polyester
  • Excellent economical choice for wiping
  • Cleanroom laundered for the lowest contamination levels
  • Superior spill control and general cleaning properties

Order Info

Available stacked or bulk packed with two inner bags of 75 wipers . Basis weight: 121g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Basis Weight 121
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Construction Knitted
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom
Packaging Quantity 150 Wipes/Pk. Bulk Packed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.