Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ AlphaGuard™ Frocks
BIOPHARMA

Catalog No. 191301465A Shop All AlphaProTech Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-1465A Small
19-130-1465B Medium
19-130-1465C Large
19-130-1465D X-Large
19-130-1465E 2X-Large
19-130-1465F 3X-Large
19-130-1465G 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-130-1465A Supplier AlphaProTech Supplier No. FK321221
Add to Cart
Add to Cart
This item is not returnable. View return policy

Frocks are constructed with low particle count multilayer SMS material to offer high levels of breathability without compromising filtration efficiency.

  • Low particle count
  • Fluid repellent
  • Clean, durable and soft
  • Static dissipative
  • Raglan sleeves
  • Snap collar and close
  • Serged seams

Specifications

Size Small
Material SMS
Color White
Sterility Non-sterile
Closure Type Snaps
Cuff Style Elastic
Collar Type Mandarin
Size (English) Chest 21.75 in.
Size (Metric) Chest 55.24 cm
Sleeve Style Raglan Sleeve
Length (Metric) Sleeve 85.09 cm
Product Type Controlled Environments Frock
Seam Type Serged
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.