Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ Comfort™ Face Veil
BIOPHARMA

Catalog No. 191694062 Shop All AlphaProTech Products
Change view
Click to view available options
Packaging Quantity:
150/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-169-4062 150/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-169-4062 Supplier AlphaProTech Supplier No. 9400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from ultra-soft, nonwoven material, hypoallergenic material for wearers with sensitive skin.

  • Made from an ultra-soft, nonwoven material
  • Extra long (15 in.) to provide freedom of movement
  • Comfort band latex-free elastic headband
  • Malleable nose strip is ultrasonically welded into the fabric and can be adjusted for a secure, comfortable fit
  • White

Specifications

Product Type Cleanroom Face Veil
Color White
Fastening Type Headband
Sterility Non-sterile
Certifications/Compliance ASTM F2299
Filter Efficiency 1
Latex Free Yes
Length (English) 15 in.
Length (Metric) 38.1 cm
Model 9400
Packaging Quantity 150/Cs.
Pore Size 0.1 μm (PFE)
Resistance Fluid
Series Comfort™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.