Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ ComforTech™ Lab Coats
BIOPHARMA

Catalog No. 19168171E Shop All AlphaProTech Products
Change view
Click to view available options
Length (English):
36.75 in.
39.5 in.
40 in.
42.75 in.
43.5 in.
44.5 in.
46.5 in.
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
19-168-171E 43.5 in. 2X-Large
19-168-171A 36.75 in. Small
19-168-171B 39.5 in. Medium
19-168-171C 40 in. Large
19-168-171D 42.75 in. X-Large
19-169-4045 46.5 in. 4X-Large
19-169-4044 44.5 in. 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-168-171E Supplier AlphaProTech Supplier No. LCJ26215
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strong, lightweight and breathable ComforTech material provides protection from fluids, light chemical splash, particles and biologicals without compromising comfort.

  • Strong, lightweight and breathable ComforTech material
  • Protection from fluids, light chemical splash, particles and biologicals
  • Low particle count and high filtration efficiency of 99.9%
  • Features serged seams, five-snap closure, elastic wrists, tapered collar, and three pockets
  • ComforTech is composed of breathable polyethylene film, spunbond polypropylene nonwoven laminated

Specifications

Product Type Controlled Environments Lab Coat
Size 2X-Large
Material Microporous Composite Fabric
Color White
Closure Type Snaps
Cuff Style Elastic
Disposable Single-use
Sterility Non-sterile
Resistance Fluids, Light Chemical Splash, Particulates, Biologicals
Collar Type Tapered
Seam Type Serged
Length (English) 43.5 in.
Length (Metric) 110.4 cm
Length (Metric) Sleeve 95.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.