Learn More
Description
- Constructed of SureGrip proprietary material
- Inherently nonskid bottom
- Elastic cuff with serged seams
- Thread colors provide size identification
- ESD styles and gaylord packaging (30 individual bags of 300 each per master carton) available
Specifications
Specifications
| Size | Universal |
| Material | SureGrip™ |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Seam Type | Serged |
| Thread Color | White |
| Packaging Quantity | 4,500 Pairs/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.