Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ AlphaSorb™ 10 Sealed-Border Polyester Wipers
SDP

Catalog No. 18327A Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
18-327A 9 x 9 in. (22.86 x 22.86 cm) Non-sterile
18-327B 12 x 12 in. Non-sterile
19-036-86 12 x 12 in. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-327A Supplier Texwipe™ Supplier No. TX1050
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 3 and 4 applications

  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Two-ply, sealed-border wiper with highest sorbency
  • Ideal wiper for use in multiple environments
  • Excellent for picking up large amounts of liquids and for applying chemicals
  • Abrasion-resistant wiper with soft, flexible hand
  • Lot-to-lot traceability

Order Info

Available dry or sterile. Basis weight: 185g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Basis Weight 185
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal wipes for use in multiple environments
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.