Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ AlphaSorb™ HC Polyester Wipers
SDP

Catalog No. 19034210 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
22.86 x 22.86 cm (9 x 9 in.)
46 x 46 cm (18 x 18 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-034-210 12 x 12 in.
19-034-211 46 x 46 cm (18 x 18 in.)
18-333-A 22.86 x 22.86 cm (9 x 9 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-034-210 Supplier Texwipe™ Supplier No. TX2412
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 5 and 6 (Class 100 and 1000) applications

  • Large two-ply, 100% continuous-filament polyester wiper in double-knit interlock pattern
  • For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
  • Glides smoothly over surfaces and does not snag
  • Highly absorbent, with low particles and extractables

Order Info

Basis weight: 220g/m2

Specifications

Product Type High-capacity Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Absorbancy Highly absorbent
Autoclavable Autoclavable
Basis Weight 214
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.