Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ AlphaWipe™ Mop Covers
SDP

Catalog No. 19168220 Shop All Texwipe Products
Change view
Click to view available options
Dimensions:
9 x 32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
19-168-220 9 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-168-220 Supplier Texwipe™ Supplier No. TX1031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyester mop covers specifically designed for the needs of ultraclean production environments

Easily replaceable mop heads ensure that surfaces will be cleaned effectively.

  • Unique surface texture facilitates grit capture and removal of dirt during the cleaning process on uneven as well as smooth surfaces
  • Excellent sorbency plus good particle and fiber control
  • Resist abrasion under rigorous use

Specifications

Dimensions 9 x 32 in.
Product Type Mop Cover
Height (English) 32 in.
Width (English) 9 in.
For Use With (Application) 3 M Doodleduster Mops, the needs of Ultraclean Production Environments
Certifications/Compliance ISO Class 3 to 8
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.