Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ ALTD1 Adaptable Drawing Table
SCI_ED

Catalog No. S38080 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
76.2 x 152.4 x 71.1 cm (30 x 60 x 28 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
S38080 76.2 x 152.4 x 71.1 cm (30 x 60 x 28 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38080 Supplier Diversified Spaces™ Supplier No. ALTD16030
Add to Cart
Add to Cart

Art/drafting/graphics table is made for one student or teacher application.

  • Plastic laminate top
  • Table height adjusts in 2cm increments from 27.75 - 39 in. H (42 in. with included spacer)
  • Powder-coat legs include adjustable glides
  • Top with one adjustable side (42 x 30 in.) and one fixed (18 x 30 in.) side
  • Adjustable side is for drawing, while fixed side works well for laptop or tabletop use

Compliance

SEFA, ADA

Specifications

Product Type Drawing Table
Color Gray
Warranty Limited Lifetime
Certifications/Compliance MAS Certified Green
Model ALTD1
Dimensions (D x W x H) 76.2 x 152.4 x 71.1 cm (30 x 60 x 28 in.)
Top Style 2-Piece plastic laminate
Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.