Learn More
Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers
Shop All Thermo Scientific ProductsDescription
Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers. Options include an array of standard and special plugs for North America and international markets.
Specifications
Specifications
| Type | Twist Lock (Factory Installed) |
| For Use With (Equipment) | Thermo Scientific™ TDE Series, Forma™ 900/700, HERAfreeze HFU B, Revco™ ExF/DxF, Thermo Scientific™ TSE Series |
| Amperage | 15 A |
| Plug Type | US NEMA L6-15 P |
| Voltage | 230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.