Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoStudio Alternative Energy
SCI_ED

Catalog No. S4131910
Change view
Click to view available options
Description:
Level 1
Level 3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
S4131910 Level 1
S4131912 Level 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Small Parts - Not recommended for children under 3 years old.

Catalog No. S4131910 Supplier PicoStudio Supplier No. PS30191
Only null left
Add to Cart
Add to Cart

Small Parts - Not recommended for children under 3 years old.

The Alternative Energy education set is a comprehensive educational set for exploring alternative energy that combines horizontal, hydro, and vertical turbines.

  • The Alternative Energy education set is the most comprehensive of all our Energy Educational offerings.
  • It combines all our turbines: the Horizontal Turbine, Hydro Turbine, and Vertical Turbine.
  • Level up your package to gain extra labs to use with your turbines.

Specifications

Product Type Kit, STEM
Description Level 1
Includes 1 Solar Panel 7.2V 200mA, 1 Multimeter, 1 Level 1 Vertical Turbine Kit, 1 Level 1 Horizontal Turbine Kit, 6 Hydro Paddles
Height (English) 17 in.
Height (Metric) 430 mm
Length (English) 15.3 in.
Length (Metric) 389.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.