Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Safety AlturnaMAT™ Ground Protection Mat
GREENER_CHOICE

Catalog No. 19121120 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
8 x 3 ft.
8 x 4 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-121-120 8 x 3 ft.
19-121-121 8 x 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-121-120 Supplier Checkers Safety Supplier No. AM38
Add to Cart
Add to Cart
This item is not returnable. View return policy

AlturnaMAT™ has diamond plate tread design and high load capacity, for use with soft/sensitive ground conditions

  • For use over soft or sensitive ground conditions in construction, civil engineering, groundwork, and events industries
  • Material: 0.5 in. (12.7 mm) thick polyethylene
    • Virtually indestructible
  • Load bearing capacity subject to ground conditions
  • Withstand loads of up to 120 tons
  • Flexible construction
  • Mats will follow contours of ground to deliver highly effective access solution over undulating or sloping ground conditions
  • Easily deployed and maneuvered without any special equipment
  • Optional convenience of strategically positioned hand holes
  • Can be connected together using Turn-A-Links connectors to create secure trackway or work pad
  • Note:
    • Sizing subject to a manufacturing variance of ± 5%
  • Specifications

    Type AlturnaMAT™ Ground Protection Mat
    Dimensions (L x W) 8 x 3 ft.
    Color Black
    Material 100% Recycled HDPE
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.