Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers AlturnaMATS™ AM Checkers Ground Protection Mats
GREENER_CHOICE

Catalog No. 17456142 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
3 x 6 ft.
3 x 8 ft.
4 x 8 ft.
Color:
Black Smoke
Clear
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
17-456-142 4 x 8 ft. Clear
17-456-145 3 x 6 ft. Clear
17-456-152 4 x 8 ft. Black Smoke
17-456-153 3 x 8 ft. Black Smoke
17-456-159 3 x 6 ft. Black Smoke
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-456-142 Supplier Checkers Supplier No. CMCP4
Add to Cart
Add to Cart
Request a Quote

A manhandle-able medium duty ground protection solution.

  • 100% recycled high-density polyethylene (HDPE)
  • Diamond cleat tread surface on both sides provides impressive grip
  • Optional hand holes for easy maneuverability
  • Supports loads up to 120 tons
  • Available in black or clear
  • Contours to different ground conditions due to its flexible design
  • Low-profile VersaMat™ surface also available
  • Mats can be locked together with Turn-A-Links forming a continuous roadway or workable platform
  • Limited Lifetime Warranty

Specifications

Surface Diamond cleat tread
Type Industrial and Commercial Matting
Width (Metric) 2.44 m
For Use With (Application) For use as temporary roadways, pedestrian pathways, work areas for plant and machinery, drilling rigs, depot or storage areas.
Color Clear
Length (English) 4 ft.
Length (Metric) 1.22 m
Material HDPE
Width (English) 8 ft.
Dimensions (L x W) 4 x 8 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.