Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers AlturnaMATS™ AM Checkers Ground Protection Mats
GREENER_CHOICE

Catalog No. 17456144 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
3 x 6 ft.
3 x 8 ft.
4 x 8 ft.
Color:
Black Smoke
Clear
Style:
1 Smooth Side and Hand Holds
Standard
With Hand Holds
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Style
17-456-144 3 x 6 ft. Clear Standard
17-456-154 4 x 8 ft. Black Smoke 1 Smooth Side and Hand Holds
17-456-155 4 x 8 ft. Black Smoke With Hand Holds
17-456-156 3 x 8 ft. Black Smoke 1 Smooth Side and Hand Holds
17-456-157 3 x 8 ft. Black Smoke With Hand Holds
17-456-158 3 x 6 ft. Black Smoke Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-456-144 Supplier Checkers Supplier No. CM36S1
Add to Cart
Add to Cart

A manhandle-able medium duty ground protection solution.

  • 100% recycled high-density polyethylene (HDPE)
  • Supports loads up to 120 tons
  • Diamond cleat tread surface on both sides provides impressive grip
  • Includes two hand holes on each side for easy maneuverability
  • Contours to different ground conditions due to its flexible design
  • Low-profile VersaMat™ surface also available
  • Mats can be locked together with Turn-A-Links forming a continuous roadway or workable platform
  • Limited Lifetime Warranty
  • Available in black or clear

Specifications

Type Industrial and Commercial Matting
Width (English) 6 ft.
Style Standard
Material HDPE
Width (Metric) 1.83 m
Dimensions (L x W) 3 x 6 ft.
Length (Metric) 0.91 m
For Use With (Application) For use as temporary roadways, pedestrian pathways, work areas for plant and machinery, drilling rigs, depot or storage areas.
Color Clear
Length (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.