Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Milwaukee Hand Truck Convertible Hand Truck, Aluminum, 800 lb. Capacity, 1 ea.

Catalog No. 5000510970
Encompass

This convertible hand truck is designed to provide versatility when transporting a variety of loads. Constructed from durable aluminum, the unit quickly transitions from an upright two-wheel hand truck to a four-wheel platform cart to accommodate different material handling needs.

  • Converts from two-wheel truck to four-wheel cart in seconds
  • Aluminum frame construction with twin pin handle
  • Load rating up to 1,000 lbs. horizontal and 800 lbs. vertical
  • Features 10 in. pneumatic tires with steel hubs and ball bearings
  • Includes heavy-duty 5 in. swivel casters for maneuverability
  • Beveled toe plate measures 8 in. x 18 in.
  • Platform bed measures 12 in. x 38 in.
  • Non-marring design

Catalog No. 50-005-10970 Supplier MSC Supplier No. 03637378
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This convertible hand truck is designed to provide versatility when transporting a variety of loads. Constructed from durable aluminum, the unit quickly transitions from an upright two-wheel hand truck to a four-wheel platform cart to accommodate different material handling needs.

  • Converts from two-wheel truck to four-wheel cart in seconds
  • Aluminum frame construction with twin pin handle
  • Load rating up to 1,000 lbs. horizontal and 800 lbs. vertical
  • Features 10 in. pneumatic tires with steel hubs and ball bearings
  • Includes heavy-duty 5 in. swivel casters for maneuverability
  • Beveled toe plate measures 8 in. x 18 in.
  • Platform bed measures 12 in. x 38 in.
  • Non-marring design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.