Learn More
MSC O-Cedar Squeegee Handle, Aluminum, Telescoping, 60 x 1 inch, Threaded Connection
Supplier: MSC 46908406
This telescoping aluminum squeegee handle provides extended reach and features a threaded connection for secure attachment of various cleaning tools. Its durable construction is suitable for a wide range of general cleaning applications.
- Threaded connection for secure attachment.
- Extends up to 60 inches in length.
- Features a 1 inch diameter handle.
- Constructed from durable aluminum.
- Telescoping design for adjustable reach.
- Silver finish.
- Compatible with pocket frames.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.