Learn More
Brady™ Alum Sign: CAUTION - LOW PRESSURE MANIFOLD. DO NOT CONNECT HIGH-PRESS. CYLINDERS. MAX PRESSURE - 250 PSIG (1.7MPa)
Shop All Brady Corporation ProductsDescription
- Aluminum material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Specifications
| Material | Aluminum |
| Shape | Rectangular |
| Dimensions (L x W) | 14 x 10 in. |
| Displayed Text | CAUTION - LOW PRESSURE MANIFOLD. DO NOT CONNECT HIGH-PRESSURE CYLINDERS. MAX PRESSURE - 250 PSIG (1.7MPa) |
| Color | Black on Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.