Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC RivetKing Open End Blind Rivet, Dome, Aluminum, 1/8 in, 100/Pk

Catalog No. 502866464
Encompass

This open end blind rivet features a dome head, aluminum body, and steel mandrel. It is designed for applications requiring a secure, permanent fastening solution with a grip range from 0.251 to 0.437 in.

  • Rivet type: Open end
  • Head type: Dome
  • Body material: Aluminum
  • Mandrel material: Steel
  • Body diameter: 1/8 in.
  • Minimum grip: 0.251 in.
  • Maximum grip: 0.437 in.
  • Length under head: 0.609 in.

Catalog No. 50-286-6464 Supplier MSC Supplier No. 70957220
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This open end blind rivet features a dome head, aluminum body, and steel mandrel. It is designed for applications requiring a secure, permanent fastening solution with a grip range from 0.251 to 0.437 in.

  • Rivet type: Open end
  • Head type: Dome
  • Body material: Aluminum
  • Mandrel material: Steel
  • Body diameter: 1/8 in.
  • Minimum grip: 0.251 in.
  • Maximum grip: 0.437 in.
  • Length under head: 0.609 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.