Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dymo Embossing Tape, Non-Adhesive, Aluminum, 1/2 in, 16 ft

Catalog No. NC1320142
Encompass

DYMO IND Embossing labels are designed for identifying pipelines, underground cables, engine parts, and building materials. These labels are resistant to temperature, moisture, chemicals, and UV radiation, and are available in self-adhesive aluminum or steel.

  • Compatible with Rhino M1011 embosser kit only
  • Aluminum labels offer excellent resistance to chemicals, extreme weather, high/low temperatures, and abrasion
  • RoHS compliant
  • External cassettes are made from 100% recycled materials (sleeve)
  • Packaging is made from mixed 80% recycled and FSC certified materials
  • UV resistant
  • Water resistant
  • Chemical resistant
  • Heat and cold resistant
  • Oil resistant
  • Durable labels provide solutions throughout facilities

Catalog No. NC1320142 Supplier MSC Supplier No. 00126169
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DYMO IND Embossing labels are designed for identifying pipelines, underground cables, engine parts, and building materials. These labels are resistant to temperature, moisture, chemicals, and UV radiation, and are available in self-adhesive aluminum or steel.

  • Compatible with Rhino M1011 embosser kit only
  • Aluminum labels offer excellent resistance to chemicals, extreme weather, high/low temperatures, and abrasion
  • RoHS compliant
  • External cassettes are made from 100% recycled materials (sleeve)
  • Packaging is made from mixed 80% recycled and FSC certified materials
  • UV resistant
  • Water resistant
  • Chemical resistant
  • Heat and cold resistant
  • Oil resistant
  • Durable labels provide solutions throughout facilities

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.