Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum 3 in. Shackle Padlocks - Keyed Different, Yellow, 6/Pack

Catalog No. 19103428 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-428 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-428 Supplier Brady™ Supplier No. 123287

missing translation for 'validMainframeMsg'

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

  • Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
  • Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
  • Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
  • Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set

Specifications

Certifications/Compliance OSHA 1910.147
Clearance (English) 3 in.
Depth (English) 0.75 in.
Clearance (Metric) 76.2 mm
Diameter (English) 0.25 in.
Diameter (English) Shackle 0.25 in.
Color Yellow
Key Type Keyed Different
Includes 6 Padlocks, 12 Keys
Material Aluminum
Quantity 6/Pk.
Product Type Padlock
Height (English) Shackle 3 in.
Width (English) Shackle 0.8 in.
Width (Metric) 138.43 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.