Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Aluminum Beaker with Pourout Lip;Cap (ml), 250;Top Dia (mm), 63;Bottom Dia (mm), 57;Ht (mm), 92

Catalog No. AA39046KT
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
AA39046KT 125 mL
AA39047KT 250 mL
AA39048KT 500 mL
AA39049KT 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Not recommended for use at high temperatures
Catalog No. AA39046KT Supplier Thermo Scientific Chemicals Supplier No. 039046KT
Add to Cart
Not recommended for use at high temperatures

Pour lip provides easy pouring of liquids into other containers.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • A highly impervious oxide film (approximately 5nm-thick) is resistant to corrosion by seawater, and other aqueous and chemical solutions
  • Aluminum offers chemical stability in the presence of most organic compounds .
TRUSTED_SUSTAINABILITY

Specifications

Description With Pourout Lip
Diameter (Metric) Outer Top: 56 mm; Bottom: 48 mm
Capacity (Metric) 125 mL
Material Aluminum
Height (Metric) 57 mm
Type Beaker

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.