Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Aluminum Bedpan/Urinal Dispenser

Catalog No. 22505301
Change view
Click to view available options
Height (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-505-301 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-301 Supplier Marketlab Supplier No. NC0010512
Add to Cart
Add to Cart

Designed to provide convenient storage and easy access to bedpans and urinals in healthcare environments.

  • Holds standard size and most bariatric bedpans

Specifications

Product Type Bedpan and Urinal Dispenser
Color Beige
Material Aluminum
Height (English) 12 in.
Width (English) 12.33 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.