Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aluminum BradyGlo™ Egress Sign: EXIT, right arrow, green on glow

Catalog No. 19109760 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
21 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-760 21 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-760 Supplier Brady™ Supplier No. 114651

missing translation for 'validMainframeMsg'

Improve workplace safety with proper signage and markings. This Brady™ mounted sign is a durable, clear and effective tool to clearly mark exits and entrances.

  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors

Specifications

Material Polyester, Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Photoluminescent polyester laminated to aluminum
Height (English) 7 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0488 in.
Width (English) 21 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 21 x 7 in.
Displayed Text EXIT
Color Green on Glow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.