Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Aluminum cap for one channel mouse Vascular Access Buttons (VAB). Red.
SDP

Catalog No. NC1543821
Encompass

The Instech VABM1C is a protective aluminum cap designed for use with the magnetic one-channel Vascular Access Button™ (VAB™) for mice. It provides a secure cover for the button's miniature PinPort™ to prevent contamination and physical damage while the animal is in its home cage. The cap is particularly essential for group housing scenarios, as it protects the button from being chewed or manipulated by cage mates, ensuring the integrity of the vascular access site between sessions.

Features

  • Type: protective cap
  • Compatibility: 1-channel magnetic mouse VAB™
  • Functions: protects PinPort™ from debris and interference
  • Application: group housing and home cage maintenance
  • Quantity: 1 cap per unit
  • Sterility: supplied non-sterile
  • Material: anodized aluminum
  • Color: red
  • Weight: 0.011 oz (0.3 g)
  • Outer diameter: 0.35 inches (9 mm)
  • Height: 0.20 inches (5 mm)

Catalog No. NC1543821 Supplier Instech Supplier No. VABM1C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech VABM1C is a protective aluminum cap designed for use with the magnetic one-channel Vascular Access Button™ (VAB™) for mice. It provides a secure cover for the button's miniature PinPort™ to prevent contamination and physical damage while the animal is in its home cage. The cap is particularly essential for group housing scenarios, as it protects the button from being chewed or manipulated by cage mates, ensuring the integrity of the vascular access site between sessions.

Features

  • Type: protective cap
  • Compatibility: 1-channel magnetic mouse VAB™
  • Functions: protects PinPort™ from debris and interference
  • Application: group housing and home cage maintenance
  • Quantity: 1 cap per unit
  • Sterility: supplied non-sterile
  • Material: anodized aluminum
  • Color: red
  • Weight: 0.011 oz (0.3 g)
  • Outer diameter: 0.35 inches (9 mm)
  • Height: 0.20 inches (5 mm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.