Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Aluminum Dish, Flat Bottom & Straight Sides;Dia (mm), 76;Wall Ht (mm), 25

Catalog No. AA39072KH
Change view
Click to view available options
Diameter (Metric):
76 mm
126 mm
Height (Metric):
25 mm
No. per Pack:
2/Pk.
6/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric) No. per Pack
AA39072KH 76 mm 25 mm 2/Pk.
AA39072UD 76 mm 25 mm 6/Pk.
AA39074KH 126 mm 25 mm 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA39072KH Supplier Thermo Scientific Chemicals Supplier No. 039072KH
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Material Aluminum
Shape Flat Bottom and Straight Sides
Type Dish
No. per Pack 2/Pk.
Height (Metric) 25 mm
Diameter (Metric) 76 mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.