Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Aluminum False Frame
SDP

Catalog No. 22045395 Shop All Mopec Products
Change view
Click to view available options
Width (English):
27.8 in.
31.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-045-395 27.8 in.
22-045-396 31.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-045-395 Supplier Mopec Supplier No. JA611
Add to Cart
Add to Cart

Lightweight, removable aluminum frame for cadaver carriers; with a cover, gives a gurney appearance for discreet transport.

Construction

  • The Aluminum false frame can be lifted and removed from the cadaver carrier for ease of cadaver transport.
  • The cadaver cover provides discrete transport of the cadaver within a workplace.

Materials

  • Lightweight aluminum frame
  • JA611: White vinyl fabric cover
  • JA612: Black elastane cover

Dimensions

  • JA611: 79.6 L x 27.8 W x 18 H in.
  • JA612: 79.6 L x 31.8 W x 18 H in.

Compatibility

  • JA611: JA630 (Cadaver Carrier), JZ013 (Included Cadaver Cover)
  • JA612: JA631 (Cadaver Carrier), JZ029 (Included Cadaver Cover)

Specifications

Product Type False Frame with Cover
Material Aluminum
Height (English) 18 in.
Length (English) 79.6 in.
Width (English) 27.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.