Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Aluminum False Frame and Cover for HB300
SDP

Catalog No. 22444162 Shop All Mopec Products
Change view
Click to view available options
DepthMetric: 219.38cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-162 DepthMetric: 219.38cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-162 Supplier Mopec Supplier No. JA613

missing translation for 'validMainframeMsg'

Mopec™ Aluminum False Frame and Cover for HB300 is designed to allow one to discreetly transport cadavers.

  • For use with HB300
  • Includes White Cover (JZ019)

Warranty and Services

1 Year Warranty

Specifications

Product Type False Frame with Cover
Depth (English) 86.38 in.
Depth (Metric) 219.38 cm
Width (English) 30.25 in.
Height (Metric) 45.72 cm
Width (Metric) 76.85 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.