Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Aluminum Foil Rolls for Science Kits
SCI_ED

Catalog No. S05146 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
25 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S05146 25 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05146
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compatible with multiple projects and science kits.

Specifications

Applications Multiple projects and in science kits
Length (English) 25 ft.
Product Type Foil
Width (English) 18 in.
Width (Metric) 46cm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.