Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Aluminum Large Single Bag Dispenser

Catalog No. 22505211
Change view
Click to view available options
No. of Compartments:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-211 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-211 Supplier Marketlab Supplier No. BG0090512
Add to Cart
Add to Cart

Designed to store and dispense a single roll of bags for convenient access in healthcare and commercial environments.

  • Holds a single roll of bags up to 12 in. long and 6 in. diameter
  • Two-way keyholes for vertical or horizontal wall mounting (Please note: For bags heavier than 4.5 lb.)

Specifications

Product Type Bag Dispenser
Color Beige
Depth (English) 6.4 in.
Width (English) 12 in.
Height (English) 6.35 in.
Holds Bags
Material Aluminum
Mounting Keyhole Slots
No. of Compartments 1
Product Style Top Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.