Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ High Torque Overhead Stirrer, 220 V

Catalog No. 14500311 Shop All Caframo Products
Change view
Click to view available options
Model:
Ultra Speed
Ultra Torque
Speed:
12 to 1800 rpm
40 to 6000 rpm
Capacity:
25 L
80 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Speed Capacity
14-500-311 Ultra Torque 12 to 1800 rpm 80 L
14-501-083 Ultra Speed 40 to 6000 rpm 25 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-500-311 Supplier Caframo™ Supplier No. BDC1850220U1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High Torque Overhead Stirrer, 220 Volt offers speed and torque capabilities for wide range of volumes and viscosities.

  • Stirrers handle high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
  • User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
  • Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
  • Totally Enclosed Metal Housing (TENV)
  • Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motor's power to chuck with 95% efficiency
  • Chuck is adjustable up to 10 mm (3/8 in.)
  • Chuck guard protects chuck from splashes and prevents accidental movement of chuck
  • Includes support rod, chuck, chuck key, chuck guard, UK and EU cord sets, and printed manual
  • Stand, clamp and stirring impeller are sold separately

Specifications

Speed 12 to 1800 rpm
Capacity 80 L
Display LED
Voltage 220/240 V
Height (English) 9 in.
Height (Metric) 22.9 cm
Length (English) 13.25 in.
Length (Metric) 33.65 cm
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type EU/UK/AUS/CN
Certifications/Compliance CSA, CE, IEC, EMC RoHS, WEE
For Use With (Application) Mixing Applications Include Industrial Pilot Plants, Research and Development, Cosmetic Mixing of Personal Care Products, Pharmaceutical, Polymers, Adhesives and Food
Includes Clear chemical resistant hinged chuck guard
Material Aluminum
Model Ultra Torque
Motor Type Brushless (Sparkless) DC
Torque 568 Ncm
Type Ultra Torque Stirrer
Viscosity 90,000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.