Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Aluminum Oxide Trays

Catalog No. 0822614G
Change view
Click to view available options
Capacity (Metric):
5 mL
130 mL
750 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-226-14G 750 mL
08-226-14A 5 mL
08-226-14E 130 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-226-14G Supplier CoorsTek™ Supplier No. 65582
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Capacity (Metric) 750 mL
Height (Metric) 42 mm
Length (Metric) 140 mm
Material Aluminum Oxide
Type Tray
Width (Metric) 188 mm
For Use With (Application) Use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium, suitable for glass melting, including borosilicate glass
Shape Rectangular
Temperature (Metric) 1750°C Max.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.