Learn More
Werner Type IA Fiberglass Platform Ladder
Description
Safety guardrail encourages proper ladder use
- Back-up plates reinforce all top connectors
- Large platform provides secure and comfortable work area
- Slip-resistant Traction-Tred™ steps are double riveted
- Full set of rear horizontals spaced one foot apart
- EDGE™ molded brace and foot pad combination provides enhanced bracing strength and increased protection against damage
- Slip-resistant foot pads attached to the EDGE™ structure
- Energy Diffusing Geometry
- Every rivet backed up by metal, metal plates or washers to protect rails
Specifications
Specifications
| Model | P6200 Series |
| Certifications/Compliance | ANSI-A14-5-2007, OSHA |
| Dimensions (L x W x H) | 48 x 23.4 x 7.56 in. |
| Height (English) | 6 ft. |
| Length (English) | 48 in. |
| Quantity | 1 Ea. |
| Width (English) | 23.4 in. |
| Load Capacity (English) | 300 lb. |
| Load Capacity (Metric) | 136.1 kg |
| Material | Fiberglass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.