Learn More
Brady™ Aluminum Utility Panels, Number and Letter: 7.25 x 1.75 in
Shop All Brady Corporation ProductsDescription
- Material: 0.020 in. aluminum
- Dimensions: 1.75 in. H x 7.25 in. W
- Mounting Type: Post mounted
- Loading Orientation: Horizontal or vertical
- Features: Designed for ruggedness and flexible enough to conform to pole curves
Specifications
Specifications
| Material | Aluminum |
| Mounting Type | Post Mount |
| Dimensions (L x W) | 7.25 x 1.75 in. |
| Displayed Text | LOOK OUT FOR LIFT TRUCKS. ACCIDENT WILL CAUSE SEVERE INJURY OR DEATH. |
| Color | Silver |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
